missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire PCR Tubes with Attached Frosted Flat Cap
Click to view available options
Color:
Assorted
Blue
Green
Natural
Red
Violet
Yellow
Volume (Metric):
0.2 mL
0.5 mL
Unit Size:
Pack of 1000
Description
- Thin-walled for heat transfer during amplification
- Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors
- Packaging labelled with product symbols for warehousing
- Used for sample handling
Specifications
Specifications
| Color | Violet |
| Volume (Metric) | 0.2 mL |
| For Use With (Equipment) | PCR |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Attached Frosted Flat Cap |
| Product Type | PCR Tubes with Attached Flat Caps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction