missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Pipette Tip, Non-Sterile
Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
Brand: Greiner Bio-One 771350
Additional Details : Weight : 0.12600kg
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
10 μL | |
Non-sterile | |
Autoclavable | |
1.22 in. | |
ISO 9001; ISO 8655-6; ISO 10993-5 | |
Manual Liquid Handling | |
10,000 Pk. | |
Single-use | |
Yes | |
Polypropylene |
Non-Filtered | |
Clear | |
Standard | |
31 mm | |
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins); Non-cyctotoxic | |
Bulk | |
Red | |
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™ | |
Sapphire | |
0.5, 2, 10 μL |