missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sapphire Pipette Tip, Non-Sterile

Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.

Brand:  Greiner Bio-One 771351

Additional Details : Weight : 1.63200kg

 View more versions of this product

Product Code. 17555955

  • £59.70 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Universal fit for all common pipettes including multi-channel pipettes
  • Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins)
  • Non-cyctotoxic
  • Accuracy & precision according to ISO 8655
  • Made from highly transparent virgin polypropylene
  • Easy-to-read graduation for quick volume checks
  • Full traceability
  • Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications

Specifications

10 μL
Non-sterile
Clear
Standard
31 mm
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic
Rack
Red
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™
Sapphire
0.5, 2, 10 μL
Non-Filtered
Clear
Autoclavable
1.22 in.
ISO 9001; ISO 8655-6; ISO 10993-5
Manual Liquid Handling
5760 Pk.
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers