missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sapphire Pipette Tip, Non-Sterile

Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.

Brand:  Greiner Bio-One 772354

Additional Details : Weight : 0.48000kg

Product Code. 17515965

  • £52.95 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Universal fit for all common pipettes including multi-channel pipettes
  • Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins)
  • Non-cyctotoxic
  • Accuracy & precision according to ISO 8655
  • Made from highly transparent virgin polypropylene
  • Easy-to-read graduation for quick volume checks
  • Full traceability
  • Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications

Specifications

10 μL
Non-sterile
Autoclavable
1.81 in.
ISO 9001; ISO 8655-6; ISO 10993-5
Manual Liquid Handling
4800 Pk.
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™
Sapphire
2, 10 μL
Non-Filtered
Clear
Standard
46 mm
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic
Refill
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers