missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Pipette Tip, Sterile
Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
£53.00 - £80.00
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Model | Standard |
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
17585955
|
Greiner Bio-One
771355 |
10 μL | 0.5, 2, 10 μL | 31 mm | 1.22 in. |
£53.00
Pack of 960 |
In Stock
Log in to see stock. |
||
17595965
|
Greiner Bio-One
775355 |
200 μL | 10, 50, 100 μL | 51 mm | 2.01 in. |
£56.00
Pack of 960 |
In Stock
Log in to see stock. |
||
17585975
|
Greiner Bio-One
777355 |
1000 μL | 200, 500, 1000 μL | 82 mm | 3.23 in. |
£80.00
Pack of 960 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
Non-Filtered | |
Clear | |
Standard | |
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens(Endotoxins); Non-cyctotoxic | |
Refill | |
Single-use | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
ISO 9001; ISO 8655-6; ISO 10993-5, ISO 11137 | |
Manual Liquid Handling | |
4800 Pk. | |
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™ | |
Sapphire |