missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire RT-PCR Breakable 8-Tube Strips with Individual Attached Caps
For use with real-time/quantitative PCR. Greiner Bio-One Sapphire RT-PCR Breakable 8-Tube Strips with Individual Attached Caps are compatible with comprehensive thermal cycler.
£168.30
Specifications
Color | Clear |
---|---|
Volume (Metric) | 0.2 mL |
For Use With (Equipment) | Real-time/quantitative PCR |
Sterility | Non-sterile |
Material | Polypropylene |
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
17149268
|
Greiner Bio-One
673284 |
Optical (Individually Attached) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Thin-walled for heat transfer during amplification
- Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors
- Packaging labelled with product symbols for warehousing
- Used for sample handling
Specifications
Clear | |
Real-time/quantitative PCR | |
Polypropylene |
0.2 mL | |
Non-sterile | |
RT-PCR 8-Tube Strips |