missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ RF Vacuum Filtration Unit
Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.
£151.00 - £363.00
Specifications
Disposable | Single-use |
---|---|
For Use With (Equipment) | Sartolab RF |
Material | Polystyrene |
Material (Membrane) | PES |
Sterility | Sterile |
Product Code | Brand | Pore Size | Sample Volume | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Sample Volume | Price | Quantity & Availability | ||||
17444412
|
Sartorius
180D03---------E |
0.1 μm | 250 mL |
£167.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17454412
|
Sartorius
180D05---------E |
0.1 μm | 1000 mL |
£333.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17464412
|
Sartorius
180E02---------E |
0.22 μm | 150 mL |
£165.00
Pack of 12 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
17474412
|
Sartorius
180E03---------E |
0.22 μm | 250 mL |
£183.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17484412
|
Sartorius
180E04---------E |
0.22 μm | 500 mL |
£291.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17494412
|
Sartorius
180E05---------E |
0.22 μm | 1000 mL |
£363.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17444422
|
Sartorius
180F02---------E |
0.45 μm | 150 mL |
£151.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17454422
|
Sartorius
180F03---------E |
0.45 μm | 250 mL |
£167.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
17464422
|
Sartorius
180F04---------E |
0.45 μm | 500 mL |
£268.00
Pack of 12 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17474422
|
Sartorius
180F05---------E |
0.45 μm | 1000 mL |
£333.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Single-use | |
Polystyrene | |
Sterile |
Sartolab RF | |
PES | |
Receiver Flask |