missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ Single-Use Polystyrene Storage Bottle

Shop All Sartorius Products


Click to view available options
Sample Volume:
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Description
- The bottles can be used with all Sartolab™ RF | BT vacuum filtration units with a 45 mm neck size
Specifications
Specifications
| Disposable | Single-use |
| For Use With (Equipment) | Sartolab |
| Material | Polystyrene |
| Material (Membrane) | Polystyrene |
| Sample Volume | 250 mL |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction