missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Qualitative Grade 292 a Filter Papers
These filter papers are especially suitable for qualitative analyses that require a low ash content.
£10.20 - £70.25
Specifications
Format | Disc |
---|---|
Particle Retention | 4 to 7 μm |
Filtration Speed | 97 sec. |
Grade | 292 a |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15992900
|
Sartorius
FT-3-215-320 |
320 mm |
£62.40
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
10168531
|
Sartorius
FT-3-215-070 |
70 mm |
£10.80
Pack of 100 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
10619222
|
Sartorius
FT-3-215-125 |
125 mm |
£18.60
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10302122
|
Sartorius
FT-3-215-150 |
150 mm |
£24.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10495981
|
Sartorius
FT-3-215-185 |
185 mm |
£43.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10062401
|
Sartorius
FT-3-215-110 |
110 mm |
£14.50
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10260672
|
Sartorius
FT-3-215-240 |
240 mm |
£70.25
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
10006981
|
Sartorius
FT-3-215-055 |
55 mm |
£10.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Pure cotton linters or cotton linters with refined pulp
- No additives, such as wet-strengthening agents
Specifications
Disc | |
97 sec. | |
100/Pk. |
4 to 7 μm | |
292 a |