missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Absorbent Pads

Sterile, dehydrated culture media which is individually inserted in a petri dish and sterilized

Brand:  Sartorius 14068--50------N

187.71 GBP valid until 2024-12-31
Use promo code "21946" to get your promotional price.


 View more versions of this product

Product Code. 10092411

  • £228.00 / Pack of 100
Estimated Shipment: 29-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sartorius Nutrient Pad Sets are used in the membrane filter methods. The membrane filter method allows large sample volumes with low microbial count to be tested. Inhibitors, such as essential oils or disinfectants, can be rinsed out after filtration, before incubation.Practical and easy to handle, Nutrient Pads reduce labor and simplify many microbiological testing procedures. Microorganisms require the appropriate culture media for optimal growth.Nutrient Pad Sets are sterile, dehydrated culture media. Once they are moistened with 3.0 – 3.5ml of sterile and demineralized (or destilled) water they are ready-to-use immediately. The level of moisture is optimal when an excess ring of water surrounding the NPS is visible.All Nutrient Pad Set types are supplied with the appropriate membrane filters, which are also individually, sterile packaged. The membrane filters tailored to meet the special requirements of microbial detection are available with 47 or 50mm diameter. The standard NPS box contains 100 sterile Nutrient Pads, each of which is individually inserted in a petri dish and sterilized. Ten each of these petri dishes are sealed in an aluminum bag. This special packaging in bags protects the sensitive formula constituents of the Nutrient Pad during transport and storage from fluctuations in humidity and temperature. As a result, it guarantees the high quality of NPS throughout their entire shelf life up to 24 months. More than 30 different Nutrient Pad Set types are available to meet the diverse objectives of microbiological analysis. Beyond the European drinking water directive, they comply with other international regulations and recommendations: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA, etc.

  • trouble-free storage up to 24 month
  • economical by time- and cost-saving
  • according to international standards and references
  • easy handling
  • validation guide available
  • consistent quality
  • highly versatile

TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN and ISO standards
Dehydrated
Sterile
Green
0.45μm
5 cm
White
Nutrient Pad
E. coli and coliforms
Individually Packaged
1.96 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers