missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Filter Holders
Filter holders for use with Sartorius Combisart Systems
Brand: Sartorius 16201
Code : 53
Additional Details : Weight : 0.10000kg
Description
- Individual, stainless-steel holder
- Preassembled with stainless-steel funnels
- With or without lid
Specifications
B.S. 304S31, AISI 304 | |
Stainless Steel | |
29 psi | |
Hose Nipple, DN 10 | |
500 mL | |
5 cm |
Combisart Individual System | |
48.26 m m2 | |
3 or 6 | |
Filter Holder | |
2 in. |