missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for Combisart™ Systems: Frits

Frits for use with Sartorius Combisart Systems

Brand:  Sartorius 6980103

111.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10727622

  • £145.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel
  • For stainless steel manifolds
  • Choose from 47mm and 50mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Frit
Stainless Steel
1.8 in.
47mm
Stainless Steel Manifold
None
1 Ea.
4.7cm
Ensure uniform distribution of microorganisms and particles on the membrane filter surface
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Accessories for Combisart™ Systems: Frits > Frit; 47mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.