Learn More
Sartorius Accessories for the MD8 Airscan™ Air Sampler
Accessories for use with the MD8 Airscan™ Air Sampler. The MD8 is used for quantitative detection of airborne organisms, mainly in sterile areas of Class A/B cleanrooms, isolators, or blow-fill-seal machines.
Brand: Sartorius 17030
Description
Accessories
Adapter, Connector - 14-555-869
- Connects airscan to isolator via flexible PVC hose and filter capsule
- DN 30 hose barb to 1 to 11 in. sanitary flange
Adapter, Connector - 14-555-890
- Connects airscan to isolator via silicone tubing and filter capsule
- DN 25 hose barb to 1 to 11 in. sanitary flange
Adapter, Plate - 14-555-876
- For culture media plates
Adapter, Ring - 14-555-912
- Replacement part for aluminum stack
- Intermediate (middle) part
Aluminum Stack - 14-555-878
- Stack of 10 open filter holders
Calibration Kit - 14-555-868
- Portable flowrate measuring device for the MD8 series air samplers
Capsule, Sartoflor - 14-555-889
- With PTFE membrane and sanitary flange inlet and outlet
- For sterile air filtration inserted between the MD8 airscan and isolator
Carrying Case - 14-555-873
- Stable case for the transport and the storage of unit and accessories
Clamp, Flange - 14-555-891
- For 1 to 11 in. sanitary flanges
Connector - 14-555-879
- Aluminum
- Set of connectors for MD 8 (SM 16743/44)
Connector - 14-555-909
- Aluminum
- Connects air sampler inlet to flexible hose
Connector - 14-555-910
- Aluminum
- Connects flexible hose to filter holder/adapter
Connector - 14-555-911
- Flexible hose to filter holder/adapter (S-F)
- For triclamp
Filter Holder - 14-555-880
- Holds 80 mm gelatin filters
- Replacement part for the aluminum stack
Filter Holder - 14-555-884
- Adapter for gelatin filter units (gelatin disposables) to fit on the MD8 inlet
O-Ring - 14-555-922
- 7.5 x 1.5 mm
Remote Control - 14-555-877
- For use with PC (dialog system software)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Reusable | |
Stainless Steel | |
Adapter |
MD8 Airscan Air Sampler | |
Connects airscan to isolator via flexible PVC hose and filter capsule |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.