missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for the MD8 Airscan™ Air Sampler

Product Code. 15952580 Shop All Sartorius Products
Click to view available options
Type:
Adapter
Aluminum Connector
Aluminum Connector Set
Aluminum Filter Stack
Connector
Filter Holder
Intermediate Adapter Ring
Remote Control
For Use With (Application):
Adapter for Gelatin Disposables to Fit on the MD8 Inlet
Connector G-S Connects Air Sampler Inlet to Flexible Hose
Connector S-F Connects Flexible Hose to Filter Holder for Triclamp
Connectors 17658 and 17659
Connects airscan to isolator via flexible PVC hose and filter capsule
Culture Media Plates
For Aluminum Stack Intermediate (Middle) Part Replacement
Holds 80 mm Gelatin Filters
Remote Control of the PC
Stack of 10 Open Filter Holders
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15952580

Brand: Sartorius 17658

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with the MD8 Airscan™ Air Sampler. The MD8 is used for quantitative detection of airborne organisms, mainly in sterile areas of Class A/B cleanrooms, isolators, or blow-fill-seal machines.

Accessories

Adapter, Connector - 14-555-869

  • Connects airscan to isolator via flexible PVC hose and filter capsule
  • DN 30 hose barb to 1 to 11 in. sanitary flange

Adapter, Connector - 14-555-890

  • Connects airscan to isolator via silicone tubing and filter capsule
  • DN 25 hose barb to 1 to 11 in. sanitary flange

Adapter, Plate - 14-555-876

  • For culture media plates

Adapter, Ring - 14-555-912

  • Replacement part for aluminum stack
  • Intermediate (middle) part

Aluminum Stack - 14-555-878

  • Stack of 10 open filter holders

Calibration Kit - 14-555-868

  • Portable flowrate measuring device for the MD8 series air samplers

Capsule, Sartoflor - 14-555-889

  • With PTFE membrane and sanitary flange inlet and outlet
  • For sterile air filtration inserted between the MD8 airscan and isolator

Carrying Case - 14-555-873

  • Stable case for the transport and the storage of unit and accessories

Clamp, Flange - 14-555-891

  • For 1 to 11 in. sanitary flanges

Connector - 14-555-879

  • Aluminum
  • Set of connectors for MD 8 (SM 16743/44)

Connector - 14-555-909

  • Aluminum
  • Connects air sampler inlet to flexible hose

Connector - 14-555-910

  • Aluminum
  • Connects flexible hose to filter holder/adapter

Connector - 14-555-911

  • Flexible hose to filter holder/adapter (S-F)
  • For triclamp

Filter Holder - 14-555-880

  • Holds 80 mm gelatin filters
  • Replacement part for the aluminum stack

Filter Holder - 14-555-884

  • Adapter for gelatin filter units (gelatin disposables) to fit on the MD8 inlet

O-Ring - 14-555-922

  • 7.5 x 1.5 mm

Remote Control - 14-555-877

  • For use with PC (dialog system software)
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
For Use With (Equipment) MD8 Airscan Air Sampler
Material Stainless Steel
For Use With (Application) Connector G-S Connects Air Sampler Inlet to Flexible Hose
Type Aluminum Connector
Volume (Metric) 0.2 to 1 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.