missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for the MD8 Airscan™ Air Sampler
Shop All Sartorius Products
Click to view available options
Type:
Adapter
Aluminum Connector
Aluminum Connector Set
Aluminum Filter Stack
Connector
Filter Holder
Intermediate Adapter Ring
Remote Control
For Use With (Application):
Adapter for Gelatin Disposables to Fit on the MD8 Inlet
Connector G-S Connects Air Sampler Inlet to Flexible Hose
Connector S-F Connects Flexible Hose to Filter Holder for Triclamp
Connectors 17658 and 17659
Connects airscan to isolator via flexible PVC hose and filter capsule
Culture Media Plates
For Aluminum Stack Intermediate (Middle) Part Replacement
Holds 80 mm Gelatin Filters
Remote Control of the PC
Stack of 10 Open Filter Holders
Unit Size:
Each
Pack of 2
Description
Accessories
Adapter, Connector - 14-555-869
- Connects airscan to isolator via flexible PVC hose and filter capsule
- DN 30 hose barb to 1 to 11 in. sanitary flange
Adapter, Connector - 14-555-890
- Connects airscan to isolator via silicone tubing and filter capsule
- DN 25 hose barb to 1 to 11 in. sanitary flange
Adapter, Plate - 14-555-876
- For culture media plates
Adapter, Ring - 14-555-912
- Replacement part for aluminum stack
- Intermediate (middle) part
Aluminum Stack - 14-555-878
- Stack of 10 open filter holders
Calibration Kit - 14-555-868
- Portable flowrate measuring device for the MD8 series air samplers
Capsule, Sartoflor - 14-555-889
- With PTFE membrane and sanitary flange inlet and outlet
- For sterile air filtration inserted between the MD8 airscan and isolator
Carrying Case - 14-555-873
- Stable case for the transport and the storage of unit and accessories
Clamp, Flange - 14-555-891
- For 1 to 11 in. sanitary flanges
Connector - 14-555-879
- Aluminum
- Set of connectors for MD 8 (SM 16743/44)
Connector - 14-555-909
- Aluminum
- Connects air sampler inlet to flexible hose
Connector - 14-555-910
- Aluminum
- Connects flexible hose to filter holder/adapter
Connector - 14-555-911
- Flexible hose to filter holder/adapter (S-F)
- For triclamp
Filter Holder - 14-555-880
- Holds 80 mm gelatin filters
- Replacement part for the aluminum stack
Filter Holder - 14-555-884
- Adapter for gelatin filter units (gelatin disposables) to fit on the MD8 inlet
O-Ring - 14-555-922
- 7.5 x 1.5 mm
Remote Control - 14-555-877
- For use with PC (dialog system software)
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Equipment) | MD8 Airscan Air Sampler |
| Material | Stainless Steel |
| For Use With (Application) | Connector S-F Connects Flexible Hose to Filter Holder for Triclamp |
| Type | Connector |
| Volume (Metric) | 0.2 to 1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction