missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for the MD8 Airscan™ Air Sampler

Código de producto. 15972580 Tienda Sartorius Productos
missing translation for 'orderingAttributeHoverText'
Type:
Adapter
Aluminum Connector
Aluminum Connector Set
Aluminum Filter Stack
Connector
Filter Holder
Intermediate Adapter Ring
Remote Control
For Use With (Application):
Adapter for Gelatin Disposables to Fit on the MD8 Inlet
Connector G-S Connects Air Sampler Inlet to Flexible Hose
Connector S-F Connects Flexible Hose to Filter Holder for Triclamp
Connectors 17658 and 17659
Connects airscan to isolator via flexible PVC hose and filter capsule
Culture Media Plates
For Aluminum Stack Intermediate (Middle) Part Replacement
Holds 80 mm Gelatin Filters
Remote Control of the PC
Stack of 10 Open Filter Holders
missing translation for 'unitSize'
Each
Pack of 2
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 15972580

missing translation for 'mfr': Sartorius 17660

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Accessories for use with the MD8 Airscan™ Air Sampler. The MD8 is used for quantitative detection of airborne organisms, mainly in sterile areas of Class A/B cleanrooms, isolators, or blow-fill-seal machines.

Accessories

Adapter, Connector - 14-555-869

  • Connects airscan to isolator via flexible PVC hose and filter capsule
  • DN 30 hose barb to 1 to 11 in. sanitary flange

Adapter, Connector - 14-555-890

  • Connects airscan to isolator via silicone tubing and filter capsule
  • DN 25 hose barb to 1 to 11 in. sanitary flange

Adapter, Plate - 14-555-876

  • For culture media plates

Adapter, Ring - 14-555-912

  • Replacement part for aluminum stack
  • Intermediate (middle) part

Aluminum Stack - 14-555-878

  • Stack of 10 open filter holders

Calibration Kit - 14-555-868

  • Portable flowrate measuring device for the MD8 series air samplers

Capsule, Sartoflor - 14-555-889

  • With PTFE membrane and sanitary flange inlet and outlet
  • For sterile air filtration inserted between the MD8 airscan and isolator

Carrying Case - 14-555-873

  • Stable case for the transport and the storage of unit and accessories

Clamp, Flange - 14-555-891

  • For 1 to 11 in. sanitary flanges

Connector - 14-555-879

  • Aluminum
  • Set of connectors for MD 8 (SM 16743/44)

Connector - 14-555-909

  • Aluminum
  • Connects air sampler inlet to flexible hose

Connector - 14-555-910

  • Aluminum
  • Connects flexible hose to filter holder/adapter

Connector - 14-555-911

  • Flexible hose to filter holder/adapter (S-F)
  • For triclamp

Filter Holder - 14-555-880

  • Holds 80 mm gelatin filters
  • Replacement part for the aluminum stack

Filter Holder - 14-555-884

  • Adapter for gelatin filter units (gelatin disposables) to fit on the MD8 inlet

O-Ring - 14-555-922

  • 7.5 x 1.5 mm

Remote Control - 14-555-877

  • For use with PC (dialog system software)
TRUSTED_SUSTAINABILITY

Especificaciones

Disposable Reusable
For Use With (Equipment) MD8 Airscan Air Sampler
For Use With (Application) For Aluminum Stack Intermediate (Middle) Part Replacement
Type Intermediate Adapter Ring
Volume (Metric) 0.2 to 1 mL
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado