missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ Bag for arium Bagtank
arium™ Bag protects the user from cleaning processes with dangerous chemicals
£92.50 - £118.00
Specifications
For Use With (Equipment) | Arium Bagtank System |
---|---|
Type | Bag |
Material | S71 Film |
Product Code | Brand | Depth (Metric) | Height (Metric) | Capacity (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Height (Metric) | Capacity (Metric) | Width (Metric) | Price | Quantity & Availability | ||
14801382
|
Sartorius
H2O-CBS-20 |
43.7 cm | 86.5 cm | 20 L | 16.6 cm |
£92.50
Pack of 2 |
In Stock
Log in to see stock. |
||
13407068
|
Sartorius
H2O-CBS-50 |
58.7 cm | 43 cm | 50 L | 25.4 cm |
£118.00
Pack of 2 |
In Stock
Log in to see stock. |
||
Description
arium™ bag is made up of S71 Film and used in arium™ bagtanks.Unlike other typical water tanks, the arium™ bag protects the users, in that cleaning processes with dangerous chemicals are avoided.
Specifications
Arium Bagtank System | |
Bag | |
S71 Film |