Learn More
Sartorius Arium™ Water Guard
Arium™ Water Guard detects water leaks early. That means your lab gets optimal protection against water damage. Thanks to its high-grade materials and its finely-tuned sensors, it is the ideal partner for laboratory-grade and ultrapure water systems.
Brand: Sartorius 610AWG1
353.57 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 10.00000kg
Description
Arium™ Water Guard detects water leaks early. That means your lab gets optimal protection against water damage. Thanks to its high-grade materials and its finely-tuned sensors, Arium™ Water Guard is the ideal partner for laboratory-grade and ultrapure water systems. Leaks are registered by an optical sensor. This automatically closes the inlet line and triggers an acoustic warning signal. In addition, the user can also constantly monitor the system status on the built-in LED display.
- Reliably protects against leaks
- Highly sensitive, also suitable for ultrapure water
- High-grade material, non-corrosive
- Optic and acoustic alarm
- Easy to install
- Integrated wall holder for solenoid valve
- Automatically blocks the feed water line when a leak is detected
- Electrically powered
- Versatile
- Areas of application: For installation in feed water inlets on Arium™ systems
Specifications
For installation in feed water inlets on Arium™ systems | |
41°F to 86°F | |
5°C to 30°C | |
Arium™ Systems |