missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Biosart™ 100 Monitors

Product Code. 11775805 Shop All Sartorius Products
missing translation for 'orderingAttributeHoverText'
Pore Size:
0.2 μm
0.45 μm
0.8 μm
Grid Color:
Black/White
Gray/White
Green/Dark Green
White
White/Black
Material (Membrane):
Cellulose Nitrate
Regenerated Cellulose
Packaging:
Bulk
Individually Packaged
Trays
missing translation for 'unitSize'
Pack of 48
This item is not returnable. View return policy

Product Code. 11775805

missing translation for 'mfr': Sartorius 1640147H6VK

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed specifically for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. Sartorius Biosart™ 100 Monitors are sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth.

Provides microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. Suitable for testing smaller volumes by placing a sample in a few mL of sterile physiological NaCl solution. Specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. After filtration, just remove the 100mL funnel to convert the monitor into a petri dish. Culture media for wetting the pad are available in individually sterilized, convenient plastic ampoules. Ready to use filter units designed to be placed onto the bases of a vacuum manifold. Ensures the identification of all colonies.The monitors are available in a variety of different types: Monitors with cellulose nitrate (cellulose ester) membranes, a material which assures effective retention with high flow rates and optimum colony growth. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The three various filter colors, green, white and gray (after wetting black), allow the best contrast to the colonies. Monitors with regenerate cellulose membrane, a material which combines high flow rates with high chemical stability are ideal for bioburden-testing in the veterinary sector, where a lot of products are based on solvents.
  • High flow rate
  • High total throughput
  • Sterile, individually, sterile packaged available
  • Certified membrane filters: meet ISO 7704
  • Available in various colors
  • Without any hydrophobic adhesive areas
  • Validated
  • Ready to connect, easy to use and practical handling features
  • Minimal amount of equipment
TRUSTED_SUSTAINABILITY

Specifications

Adapter Material Polyethylene
Certifications/Compliance ISO 7704
Color White/Black
Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polystyrene
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
Sample Volume 100 mL
Sterility Sterile
Filtration Area 14.5 cm2
For Use With (Application) Colony counting, particle testing and microscopy
Graduations 10 mL
Grid Color Black/White
Packaging Bulk
Plug Material Polyethylene
Quantity 48 Pk.
Type Filter Funnel
Volume (Metric) 100 mL
Diameter (Metric) Membrane 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.