Learn More
Sartorius Complete System for Vivaflow™ Models
Complete set of accessories for the Vivaflow™ tangential flow modular concentrator with a 115 V pump.
Brand: Sartorius VFS204
Description
The Vivaflow 50 and Vivaflow 200 tangential flow modular concentrators offer significantly faster concentration with less hold-up than comparable devices
Unique 'flip-flow' thin channel flow path combines greatly increased cross-flow turbulence with low pump requirements
Vivaflow 200 complete system
- Can concentrate 1L up to 50 times in less than 30 minutes
- For faster filtration or for processing volumes of 5L or more, two Vivaflow 200 modules may be linked in parallel
- Includes pump (115 V), easy-load pump head (size 16), tubing, 500mL sample/diafiltration reservoir
Vivaflow 50 complete system
- Will concentrate volumes as small as 100mL down to less than 10mL in a few minutes
- Up to six interlinked modules can concentrate 3L over 50 times in 60 minutes
- Includes pump (115 V), easy-load pump head (size 16), tubing, 500 ml sample/ diafiltration reservoir, module stand, pressure indicator, T connectors, series interconnectors

Specifications
Ultrafiltration | |
Silicone | |
Non-sterile | |
Pump (115V), easy load pump head (size 16), tubing, 500mL sample, diafiltration reservoir | |
Concentrating System | |
4.96 x 1.49 x 5.43 in. (12.6 x 3.8 x 13.8cm) | |
12.6 cm | |
3.8 cm | |
13.8 cm |
Vivaflow 200 | |
Polypropylene | |
200 cm2 | |
Each | |
5.3 mL | |
4.96 in. | |
1.49 in. | |
5.43 in. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.