missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ Essential Precision Balances

The right choice for users without complex operations who primarily want to perform ultra-precise weighing

Brand:  Sartorius MSE4202S-ED15

 View more versions of this product

Product Code. 15364288

This item is not returnable. View return policy

Description

Description

Features
  • Large, high-contrast, liquid crystal Cubis MSE display
  • Easy-to-understand menu guidance with short text prompts
  • Clearly structured keys for precise activation of functions
  • Software support for fast leveling
  • Robust, monolithic weighing system technology for reliable measuring results
  • Easy calibration with isoCAL (internal automatic calibration | adjustment function)
  • Amply dimensioned, rectangular weighing pans
  • Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
  • Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
 
Draft Shields
  • Semi-micro and analytical models (14-559-000, 001, 002)  include draft shields with high mechanical stability and effortlessly silent moving doors. 
  • No disturbing frame, for unhindered access to the weighing pan.
  • Protected against electrostatic influences by a conductive coating
 
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.2 kg
≤20 mg
Square
≤1 sec.
206 mm
10 mg
MSE4202S-ED15
≤7 mg
Precision Balance
260 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers