missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ Essential Precision Balances
The right choice for users without complex operations who primarily want to perform ultra-precise weighing
£2620.00 - £5990.00
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
15324288
|
Sartorius
MSE623S-ED15 |
MSE623S-ED15 | 620 g | 1 mg | ≤1 sec. | ||||
15394288
|
Sartorius
MSE8201S-ED15 |
MSE8201S-ED15 | 8.2 kg | 100 mg | ≤1 sec. | ||||
15334298
|
Sartorius
MSE5201S-ED15 |
MSE5201S-ED15 | 5.2 kg | 100 mg | ≤1 sec. | ||||
15354298
|
Sartorius
MSE12201S-ED15 |
MSE12201S-ED15 | 12.2 kg | 100 mg | ≤1 sec. | ||||
15394278
|
Sartorius
MSE1203S-ED15 |
MSE1203S-ED15 | 1200 g | 1 mg | ≤1.5 sec. | ||||
15364288
|
Sartorius
MSE4202S-ED15 |
MSE4202S-ED15 | 4.2 kg | 10 mg | ≤1 sec. | ||||
15344288
|
Sartorius
MSE6202S-ED15 |
MSE6202S-ED15 | 6.2 kg | 10 mg | ≤1.5 sec. | ||||
Description
Features- Large, high-contrast, liquid crystal Cubis MSE display
- Easy-to-understand menu guidance with short text prompts
- Clearly structured keys for precise activation of functions
- Software support for fast leveling
- Robust, monolithic weighing system technology for reliable measuring results
- Easy calibration with isoCAL (internal automatic calibration / adjustment function)
- Amply dimensioned, rectangular weighing pans
- Data Interfaces: USB and RS232C; 3 optional ports are available as an accessory (Bluetooth, PS/2, RS232C)
- Choose from 13 preconfigured premium Cubis Lab Balances, including semi-micro, analytical, precision and high-capacity balances
Draft Shields
- Semi-micro and analytical models (14-559-000, 001, 002) include draft shields with high mechanical stability and effortlessly silent moving doors.
- No disturbing frame, for unhindered access to the weighing pan.
- Protected against electrostatic influences by a conductive coating
Applications
Unit conversion, isoCAL automatic calibration/adjustment function, density determination (buoyancy method only), calculations, averaging, net/total formulation, weighing in percent, counting, totalizing
Specifications
Square | |
Precision Balance |