missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ MSE Precision Balance without Draft Shield
For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.
£2778.00 - £6148.00
Specifications
Automation Interface | Keys |
---|---|
Certifications/Compliance | ISO, FDA/USP, GxP |
Connection Type | RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port |
Display Type | LCD |
Includes | AC adapter, dust cover, manual |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
15543775
|
Sartorius
MSE8202S-000-D0 |
8.2 kg | 10 mg | 8202S | ≤1 sec. | N/A | |||
10460295
|
Sartorius
MSE8202S-000-D0 |
8.2 kg | 10 mg | 8202S | ≤1 sec. | N/A | |||
11848531
|
Sartorius
MSE10202S-000-D0 |
10.2 kg | 10 mg | 10202S | ≤1 sec. | N/A | |||
10556085
|
Sartorius
MSE12201S-000-D0 |
12.2 kg | 100 mg | 12201S | ≤1 sec. | N/A | |||
10288214
|
Sartorius
MSE8201S-000-D0 |
8.2 kg | 100 mg | 8201S | ≤1 sec. | N/A | |||
10534945
|
Sartorius
MSE6202S-000-D0 |
6.2 kg | 10 mg | MSE6202S | 1 sec. | N/A | |||
10207744
|
Sartorius
MSE6202P-000-D0 |
1.5, 3, 6.2 kg | 10, 20, 50 mg | MSE6202P | 1 sec. | N/A | |||
10004574
|
Sartorius
MSE5201S-000-D0 |
5.2 kg | 10 mg | MSE5201S | 0.8 sec. | N/A | |||
10647065
|
Sartorius
MSE4202S-000-D0 |
4.2 kg | 10 mg | MSE4202S | 0.8 sec. | N/A | |||
10339844
|
Sartorius
MSE1202S-000-D0 |
1.2 kg | 10 mg | MSE1202S | 0.8 sec. | N/A | |||
10676865
|
Sartorius
MSE2202S-000-D0 |
2.2 kg | 10 mg | MSE2202S | 0.8 sec. | N/A | |||
Descripción
MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained—for every single measurement
- Comes standard with motorized leveling function—provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Stainless steel weigh pan without a draft shield
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Especificaciones
Keys | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
AC adapter, dust cover, manual | |
Assisted | |
Square | |
Precision Balance | |
20.6 cm | |
100/240 V | |
1 A |
ISO, FDA/USP, GxP | |
LCD | |
IP54 | |
Die-cast Metal, Stainless Steel | |
5°C to 40°C | |
2 Years | |
20.6 cm | |
7 w | |
50/60 Hz |