Learn More
Sartorius Cubis™ MSU Precision Balance without Draft Shield
Combines classic key-operated control with the widest range of performance features and technologies. Sartorius Cubis™ MSU Precision Balance without Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.
£3190.00 - £6260.00
Specifications
Automation Interface | Keys |
---|---|
Certifications/Compliance | ISO, FDA/USP, GxP |
Connection Type | RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port |
Display Type | LCD |
Includes | AC adapter, dust cover, manual |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
10369854
|
Sartorius
MSU10202S-000-D0 |
10202S | 10.2 kg | 10 mg | ≤0.8 sec. | N/A | |||
10799185
|
Sartorius
MSU8202S-000-D0 |
8202S | 8.2 kg | 10 mg | ≤0.8 sec. | N/A | |||
10094644
|
Sartorius
MSU8201S-000-D0 |
8201S | 8.2 kg | 100 mg | ≤0.8 sec. | N/A | |||
10349444
|
Sartorius
MSU12201S-000-D0 |
12201S | 12.2 kg | 100 mg | ≤0.8 sec. | N/A | |||
10136024
|
Sartorius
MSU1202S-000-D0 |
MSU1202S | 1.2 kg | 10 mg | 0.8 sec. | N/A | |||
10516265
|
Sartorius
MSU6202P-000-D0 |
MSU6202P | 1.5, 3, 6.2 kg | 10, 20, 50 mg | 1 sec. | N/A | |||
10636275
|
Sartorius
MSU2202S-000-D0 |
MSU2202S | 2.2 kg | 10 mg | 0.8 sec. | N/A | |||
10257624
|
Sartorius
MSU5201S-000-D0 |
MSU5201S | 5.2 kg | 10 mg | 0.8 sec. | N/A | |||
10115474
|
Sartorius
MSU4202S-000-D0 |
MSU4202S | 4.2 kg | 10 mg | 0.8 sec. | N/A | |||
10739345
|
Sartorius
MSU6202S-000-D0 |
MSU6202S | 6.2 kg | 10 mg | 1 sec. | N/A | |||
Description
MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained for every single measurement
- Q-Level motorized leveling function: provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
- Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Can be quickly and easily disassembled and cleaned without compromising the unit
- Protected against dust and water
- Available with a stainless steel weigh pan without a draft shield
- Supplied with a certificate of conformity to specifications
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
Keys | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
AC adapter, dust cover, manual | |
Die-cast Metal, Stainless Steel | |
5°C to 40°C | |
2 Years | |
20.6 cm | |
1 A |
ISO, FDA/USP, GxP | |
LCD | |
Semi automatic | |
41°F to 104°F | |
Precision Balance | |
20.6 cm | |
100/240 V | |
50/60 Hz |