missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ 90 mm Analytical Balances

Provides speedy results for heavy workloads with repetitive applications. Sartorius Entris™ 90mm Analytical Balances feature a new operating concept: easy configuration of individual settings guided by short, menu-driven text prompts and simple navigation using cursor keys.

£1370.00 - £1850.00

Specifications

Readability 0.1 mg
Linearity 0.2 mg
Repeatability 0.1 mg
Stabilization Time 2.5 sec.
Dimensions (D x W x H) 330 x 230 x 330 mm
View More Specs

Products 5
Product Code Brand Capacity Model Calibration Price Quantity & Availability  
Product Code Brand Capacity Model Calibration Price Quantity & Availability  
15243913
View Documents
Sartorius
ENTRIS124-1S
120 g ENTRIS124-1S No Internal Calibration This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15233913
View Documents
Sartorius
ENTRIS224-1S
220 g ENTRIS224-1S External This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15253913
View Documents
Sartorius
ENTRIS64-1S
60 g ENTRIS64-1S External This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15213903
View Documents
Sartorius
ENTRIS124I-1S
120 g 124i-1S Internal This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15283893
View Documents
Sartorius
ENTRIS224I-1S
220 g 224i-1S Internal This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • White-backlit, high-contrast display with 15mm digits; exceptionally easy to read under any room lighting conditions
  • Choice of 5 languages
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units

Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications

Specifications

0.1 mg
0.1 mg
330 x 230 x 330 mm
90 mm
0.2 mg
2.5 sec.
176 x 173 x 240 mm
Videos
SDS
Documents

Documents

Product Certifications