missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Environmental Air Monitoring Gelatin Membranes

Collect airborne microbes and viruses. Sartorius Environmental Air Monitoring Gelatin Membranes guarantee reliable and accurate results. They are sterile and water soluble with a high retention rate. Choose from a range of sizes in single-wrapped disposable filters with holders or packs of filter disks.

Brand:  Sartorius 12602--80----ALK

 View more versions of this product

Product Code. 10097910

  • £694.00 / Pack of 50
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Completely water soluble to maintain microorganisms
  • Viability of collected microorganisms is retained for a relevant and meaningful sampling time
  • Microbes in one sample can be cultivated in/on different nutrient media
  • Low and high bacteria counts can be measured
  • Sample is not affected by inhibitors
  • Solubility of the gelatin filter is a prerequisite for virus sampling
For use with the MD8 Airscan™ air samplers (gelatin filter method)
  • Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
  • Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
Retention rates
  • Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
  • Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
  • Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Gelatin
Sterile
10 x 5 Pack
250 μm
80 mm
3.0 μm
No - 5 filters/bag
10 × 5 Pk.
Water soluble
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers