Learn More
Sartorius Hydrophobic Edged Nonsterile Cellulose Nitrate and Acetate Membrane Filters
The non-sterile membrane filters are made of cellulose nitrate (cellulose mixed ester), cellulose acetate or regenerated cellulose. They can be used for colony counting, particle testing and microscopy. Choose between gridded or non-gridded, membranes, either with or without hydrophobic edge.
£116.00 - £260.00
Product Code | Brand | Diameter (Metric) | Material | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Material | Pore Size | Price | Quantity & Availability | |||
10232321
|
Sartorius
13101--50------N |
50 mm | Cellulose Nitrate | 8 μm |
£185.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10002301
|
Sartorius
13106--50------N |
50 mm | Cellulose Nitrate | 0.5 μm |
£185.00
Pack of 100 |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10717432
|
Sartorius
13101--47------N |
47 mm | Cellulose Nitrate | 8 μm |
£188.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11770626
|
Sartorius
13506--47------N |
47 mm | Cellulose Acetate | 0.5 μm |
£194.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10113941
|
Sartorius
13106--25------N |
25 mm | Cellulose Nitrate | 0.5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11780616
|
Sartorius
13107--25------N |
25 mm | Cellulose Nitrate | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11730626
|
Sartorius
13107--50------N |
50 mm | Cellulose Nitrate | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11700636
|
Sartorius
13507--47------N |
47 mm | Cellulose Acetate | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.
Membranes are available in three different materials:
- Cellulose nitrate (cellulose ester), a material which assures effective retention with high flow rates and optimum colony growth
- Cellulose acetate, a material which combines high flow rates and thermal stability with very low adsorption characteristics
- Regenerated Cellulose, a material which combines excellent chemical and thermal stability with very low adsorption characteristics
Specifications
White | |
Non-sterile | |
Hydrophobic |