missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Hydrophobic edged Sterile Cellulose Nitrate and Acetate Membrane Filters
Membrane Filters for Colony Counting and Sterility Testing - Cellulose nitrate (cellulose ester), Cellulose acetate and regenerated Cellulose, hydrophobic edged, individually, sterile packaged
£143.00 - £246.00
Specifications
Color | White |
---|---|
Sterility | Sterile |
Grid Color | Black |
Hydrophobicity | Hydrophobic |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Material | Pore Size | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Material | Pore Size | For Use With (Application) | Price | Quantity & Availability | ||
10263571
|
Sartorius
13107--50----ACN |
50 mm | Cellulose Nitrate | 0.2 μm | For colony count; sterility testing; particle count. |
£210.00
Pack of 100 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
10569821
|
Sartorius
13106--50----ACN |
50 mm | Cellulose Nitrate | 0.5 μm | For colony count; sterility testing; particle count; microscopy |
£210.00
Pack of 100 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
10189800
|
Sartorius
13106--47----ACN |
47 mm | Cellulose Nitrate | 0.5 μm | For colony count; sterility testing; particle count. |
£246.00
Pack of 100 |
In Stock
Log in to see stock. |
||
11790616
|
Sartorius
13107--47----ACN |
47 mm | Cellulose Nitrate | 0.2 μm | For colony count; sterility testing; particle count. |
£208.00
Pack of 100 |
In Stock
Log in to see stock. |
||
11740626
|
Sartorius
13506--47----ACN |
47 mm | Cellulose Acetate | 0.5 μm | For colony count; sterility testing; particle count. |
£157.00
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
11790626
|
Sartorius
13507--47----ACN |
47 mm | Cellulose Acetate | 0.2 μm | For colony count; sterility testing; particle count. |
£186.00
Pack of 100 |
In Stock
Log in to see stock. |
||
11780626
|
Sartorius
13506--50----ACN |
50 mm | Cellulose Nitrate | 0.5 μm | For colony count; sterility testing; particle count. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.
- outstanding retention rates for microorganisms
- 0.45μm are acc. to ISO 7704
- 0.2μm are validated by BCT
- certified quality
- Individually, sterile packaged
Spécification
White | |
Black | |
100/Pk. |
Sterile | |
Hydrophobic |