missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ e.jet Transfer Vacuum Pump

A new vacuum laboratory pump able to create sufficient vacuum for vacuum filtration and simultaneous transfer of the filtered liquid to waste

Brand:  Sartorius 166MP-4

1540.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 13129065

  • £2180.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A new vacuum laboratory pump able to create sufficient vacuum for vacuum filtration and simultaneous transfer of the filtered liquid to waste

Designed to pump both gas and liquids, meaning no loss of efficiency or malfunctions from water drawn into the pump head

  • Ideal for sample filtration in microbiology
  • Achieves a trans membrane pressure of 600 mbar and a flow rate of >4.0L/min.
  • Constant flow rates
  • Defined maximum vacuum
  • Ideal accessory for 3-branch, 2-branch, and 1-branch manifolds reducing operating complexity
  • No need of suction flasks and water traps
  • Saves 70% working space

TRUSTED_SUSTAINABILITY
Specifications

Specifications

100/230 V 50/60 Hz
PTFE, ETFE, Polypropylene, EPDM
80°C
50/60 Hz
19 cm
12 cm
170 mm
IP64
1 bar
4.7 x 6.7 x 7.5 in. (120 x 170 x 190 mm)
176°F
4 L/min
7.5 in.
4.7 in.
6.7 in.
Vacuum Pump
Vacuum Filtration and Simultaneous Transfer of the Filtered Liquid to Waste
100/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.