Learn More
Sartorius Microsart™ Funnels
Ready-to-use, sterile, polypropylene funnels with click-fit closure
£201.00 - £224.00
Specifications
Disposable | Single-use |
---|---|
Sterility | Sterile |
Filtration Area | 13.2 cm2 |
Funnel Material | Polypropylene |
Quantity | Each |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11710516
|
Sartorius
16A07--25------N |
250 mL |
£224.00
Pack of 96 |
In Stock
Log in to see stock. |
|||||
11713859
|
Sartorius
16A07--10------N |
100 mL |
£201.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Ready-to-use, sterile, polypropylene funnels with click-fit closure
Microsart Funnels are sterile plastic funnels. They allow quick performance of the filtrations required in the routine testing of water, food and beverages, pharmaceutical and cosmetic products. A Sartorius Stedim Biotech gridded membrane is placed on a stainless steel filter support. A Microsart Funnel is simply and practically fitted on. The sample is filtered. The funnel is made of polypropylene and thus is elastic enough for optimal sealing with a click-fit closure. Graduations are marked for sufficiently exact sample volumes. The large inner diameter ensures a high flow rate. The optimized shape allows a thorough rinsing of the system subsequent to filtration.
Safe and reliable
Sterile packaged - Sterilization at the point of use is not required
Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination
Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing
Easy handling
Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage
Reliable results – use a new, sterile funnel for each test for certain avoidance of cross contamination
Time-saving – just change the funnel, rather than spending time by sanitizing it
Simpler handling – no more holding of hot funnels
Specifications
Single-use | |
13.2 cm2 | |
Each |
Sterile | |
Polypropylene |