missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ High Flow (HF) Syringe Filters
Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.
£252.84 - £1025.00
Specifications
Disposable | Single-use |
---|---|
Material | PES |
Filtration Area | 6.45 cm2 |
For Use With (Application) | For sterile and reliable filtration of small to medium volumes |
Hold up Volume (After Air Purge) | 0.15 mL |
Product Code | Brand | Sterility | Pore Size | Outlet Style | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Pore Size | Outlet Style | Color | Price | Quantity & Availability | ||
10752701
|
Sartorius
16532----------Q |
Non-sterile | 0.2 μm | Male Luer Lok | Royal Blue |
£936.00
Pack of 500 |
In Stock
Log in to see stock. |
||
10668262
|
Sartorius
16533----------Q |
Non-sterile | 0.45 μm | Male Luer Slip | Dark Yellow |
£1025.00
Pack of 500 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||
10367311
|
Sartorius
16537----------K |
Sterile | 0.45 μm | Male Luer Lok | Dark Yellow |
£252.84
Pack of 50 |
In Stock
Log in to see stock. |
||
10741563
|
Sartorius
16537----------Q |
Non-sterile | 0.45 μm | Male Luer Lok | Dark Yellow |
£936.00
Pack of 500 |
In Stock
Log in to see stock. |
||
Description
Designed for fast and reliable filtration of small to medium volumes. Sartorius Minisart™ High Flow (HF) Syringe Filters are complete, ready-to-connect units with a high-flow PES membrane. These 28mm filters are available in sterile and non-sterile options, with a 0.2 or 0.45μm pore size.
Fast and reliable sterile filtration- Provides excellent flow rate at low inlet pressures
- Ideal for a wide variety of applications: sterile filtration, particle removal and ultra-cleaning
- Features high-quality polyethersulfone (PES) membranes
- Asymmetric membrane structure behaves almost like a pre-filter
- Accommodates solutions with a pH of 1–13
- Can be sterilized by ethylene oxide (EO) or gamma irradiation
- Suitable for gluing and assembly to tubing
- Medical acrylic (MBS) housing is almost free of leachables and extractables
- Reliably filters small to medium volumes with no leakage
- Female luer lock inlet with a choice of male luer lock or male luer slip outlet
- Complete, ready-to-connect filter units are easy to handle
- Eliminates time consuming prep work (e.g. changing the filter, cleaning the filtration system)
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) and non-sterile options
Specifications
Single-use | |
6.45 cm2 | |
0.15 mL | |
Female Luer Lok | |
Syringe Filter |
PES | |
For sterile and reliable filtration of small to medium volumes | |
MBS | |
6.0bar | |
28 mm |