Learn More
Sartorius Minisart™ High Flow Syringe Filters: Sterile
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
£185.00 - £275.00
Specifications
Filter Type | Hydrophilic |
---|---|
Material | PES |
Sterility | Sterile |
Filtration Area | 6.2 cm2 |
For Use With (Application) | For sterile and reliable filtration of small to medium volumes |
Product Code | Brand | Pore Size | Color | Outlet Style | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Color | Outlet Style | Description | Price | Quantity & Availability | ||
10686521
|
Sartorius
16532----------K |
0.2 μm | Dark Blue | Male Luer Lock | ETO-sterile |
£275.00
Pack of 50 |
In Stock
Log in to see stock. |
||
10439131
|
Sartorius
16533----------K |
0.45 μm | Dark Yellow | Male Luer Slip | ETO-sterile |
£275.00
Pack of 50 |
In Stock
Log in to see stock. |
||
10362452
|
Sartorius
16532--------GUK |
0.2 μm | Dark Blue | Male Luer Lock | Gamma-sterile, individually packed |
£185.00
Pack of 50 |
In Stock
Log in to see stock. |
||
10002261
|
Sartorius
16541----------K |
0.2 μm | Dark Blue | Male Luer Slip | ETO-sterile |
£275.00
Pack of 50 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
10796472
|
Sartorius
16553----------K |
0.1 μm | Purple | Male Luer Lock | ETO-sterile |
£275.00
Pack of 50 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
Description
Features PES membrane filter for excellent flow speed and high filtrable volume. Sartorius Minisart™ High Flow Syringe Filters: Sterile provide sterile filtration, particle removal and ultracleaning. Independent, ready-to-use syringe filters offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.
High flow filters for sterile filtration, particle removal and ultracleaning. Independent ready-to-use syringe filters with PES membrane filter feature excellent flow speed and high filtrable volume. Provides rapid volume sterilisation with maximum user convenience. Ready-to-use units offer flow rates at low inlet pressures allowing for a correspondingly rapid sterile filtration.Specifications
Hydrophilic | |
Sterile | |
For sterile and reliable filtration of small to medium volumes | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
50 Pack | |
28 mm |
PES | |
6.2 cm2 | |
0.15 mL | |
Female Luer Lock | |
High Flow Syringe Filter |