missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ NML Syringe Filters, Sterile

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Brand:  Sartorius 16592----------K

161.71 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 53

Additional Details : Weight : 0.37800kg

 View more versions of this product

Product Code. 10413131

  • £257.00 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.

Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal, and sterile filtration.

  • Handy and readily available
  • Easy to use
  • Proven quality
  • Economical
  • Available in a wide array of different types
  • 100% tested during manufacture
Specifications

Specifications

Green
Surfactant-free Cellulose Acetate
Sterile
Preparation of aqueous liquids
Meta acrylate butadiene styrene polymerisate (MBS)
Male Luer Lock
50/Pk.
50°C
140 x 100 x 200 mm
Single-use
0.8 μm
6.2 cm2
0.15 mL
Female Luer Lock
Minisart™
ETO-sterile
NML Syringe Filter
28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers