missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ SRP Syringe Filters: Nonsterile, Small Spike Outlet
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
£144.00 - £880.00
Specifications
Disposable | Single-use |
---|---|
Material | PTFE |
Sterility | Non-sterile |
For Use With (Application) | For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. |
Outlet Style | Small spike |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
10483881
|
Sartorius
17558----------Q |
0.2 μm | 500/Pk. |
£880.00
Pack of 500 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
10602941
|
Sartorius
17558----------K |
0.2 μm | 50/Pk. |
£279.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
10097880
|
Sartorius
17559----------K |
0.45 μm | 50/Pk. |
£144.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
10770612
|
Sartorius
17559----------Q |
0.45 μm | 500/Pk. |
£880.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis
Minisart SRP units with a clean and chemically inert PTFE membrane. For solvents such as acetone, dimethylformamide and DMSO, or for aggressive aqueous liquids. Minisart SRP15 with small spike outlet is recommended for filtration of narrow-necked vials.
- Sample cleaning
- Particle removal
- Easy to handle
- Proven quality
- 100% tested during manufacture
Specifications
Single-use | |
Non-sterile | |
Small spike | |
15 mm |
PTFE | |
For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. | |
Syringe Filter |