Learn More
Sartorius Phase Separator Papers for separation of Aqueous and Organic Phases using Grade 480
Grade 480 is impregnated with stabilized silicon, thus rendering it hydrophobic: It retains water, but allows solvents to flow through. The flow stops automatically when the entire solvent has passed through. In many applications, this phase separator paper eliminates the need to use separating funnels.
Brand: Sartorius FT-3-602-125
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- This special paper separates aqueous from organic phases
- The grade 480 is impregnated with a stabilized silicon, thus rendering it hydrophobic
- It retains water and allows solvents to flow through
- In many applications, this phase separator paper eliminates the need to use separating funnels
- They are available in discs and folded filters
Specifications
Silicone | |
100 Pack | |
4.92 in. |
Separation of aqueous and organic phases | |
Phase Separating Paper | |
12.5 cm |