missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Polyamide (Nylon) Membrane Filters

Recommended for particle-removing filtration of water, aqueous solutions and solvents for analytical determination. Sartorius Polyamide (Nylon) Membrane Filters are white, non-sterile filters without grids. Choose from two pore sizes in four diameters. Bulk packed for space and cost savings.

Brand:  Sartorius 25006--90------G

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10717242

  • £156.00 / Pack of 25
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Alert:

Their high non-specific adsorption, which can cause loss of important substances (e.g. from tissue culture solutions), limit their application. For these kind of solutions, the low adsorption membrane filters—CA and PES—are preferred.


Description

Description

Recommended for particle-removing filtration of water, aqueous solutions and solvents for analytical determination. Sartorius Polyamide (Nylon) Membrane Filters are white, non-sterile filters without grids. Choose from two pore sizes in four diameters. Bulk packed for space and cost savings.

  • Hydrophilic membranes with a relatively high non-specific adsorption (BSA 100μg/cm²)
  • Chemically resistant to alkaline solutions and organic solvents
  • Ideally recommended for the following applications:
    • Highly recommended for the isolation of Legionella
    • Particle removal from aqueous solutions and solvents for analysis, such as HPLC
    • Sterile filtration of aqueous solutions and solvents
  • Available in a variety of options:
    • 0.2 and 0.45μm pore sizes
    • 13, 25, 47 and 90mm diameters
  • Can be sterilized by autoclaving at 121° or 134°C or with ethylene oxide
  • Bulk packed in boxes of 100 (boxes of 25 for 90mm filters)
Specifications

Specifications

Autoclavable
White
0.45 μm
Recommended for particle removing filtration of water; aqueous solutions and solvents for analytical determination.
25/Pk.
90 mm
2.3bar
Polyamide (Nylon)
35mL/min.
Hydrophilic
115 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers