Learn More
Sartorius Practum™ Analytical Weighing Balances
Obtain professional results with a world-class weighing instrument. Sartorius Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.
Brand: Sartorius PRACTUM64-1S
2246.75 GBP valid until 2025-12-31
Use promo code "24305" to get your promotional price.
Includes: Analytical draft shield, Universal power adapter, USB data cable, in-use cover, application guide
Description
Obtain professional results with a world-class weighing instrument. Sartorius Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.
- Pay only for what you actually need
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from your balance to a printer or a computer quickly and easily with plug & play technology
- Sturdy, ergonomic draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100 - 240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

Specifications
Touchscreen | |
EN 61010-1/IEC 61010-1, EN 61326-1/IEC 61326-1 | |
60 g | |
Analytical draft shield, Universal power adapter, | |
0.2 mg | |
64 | |
±2 ppm/°C | |
50°F to 86°F | |
Analytical Balance | |
8.5 in. | |
9 cm | |
8.22 in. | |
20.9 cm | |
36 cm | |
4.5 kg | |
100/240 V | |
0.2 A |
50 g | |
Mini USB | |
0.1 mg | |
Manual glass level indicator with air bubble | |
ABS Plastic, Aluminum Die-cast | |
±0.1 mg | |
2 sec. | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
12.6 in. | |
32 cm | |
14.1 in. | |
9.92 lb. | |
100/240 V 50/60 Hz | |
2 w | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.