missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Q-Apps for Cubis™ MSA Laboratory Balances
GREENER_CHOICE

Q-Apps for Cubis™ MSA Laboratory Balances are individual, downloadable applications that can be adapted to your specific operating procedures.

Brand:  Sartorius YAPP01

 View more versions of this product

Product Code. 15380824

  • £99.40 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The function of Cubis MSA laboratory balances is extended with Cubis individual, which gives the ability to download and easily integrate specific applications, called Q-Apps, directly into the balance via an SD Card. Q-Apps guide users step-by-step through specific weighing workflows, which ensure thorough compliance with written standard operating procedures (SOPs). The documentation process can also be automated via direct connectivity to a leading system to reduce the time spent documenting results. As a result, Q-Apps tremendously increase efficiency and reliability in the weighing process, thus saving valuable time and money for laboratories.
  • Workflows can be performed independently via the balance and do not require the need for a direct computer connection or external software (middleware)
  • Feel confident that your SOPs are observed at all times
  • Easy Licensing: quick steps to receive the activation code for permanent use of a Q-App
  • Easily connect to and also exchange data with a higher-level laboratory information management systems for better control of sample and data management
  • A variety of solutions for typical lab weighing processes are available as standard Q-Apps
  • If you have a weighing task that cannot be fulfilled by one of the standard Q-Apps, an individualized Q-App can be customized for any specific weighing task; Contact your Fisher Sales Representative for more details
Standard Q-Apps include:
  • UserCal V1: User definable calibration routine with external weights
  • USP V2: Determination of the operating range according to USP Chapter 41
  • Backweigher Light V1: Differential weighing application with automatic sample numbering (100 samples max.)
  • Backweigher Light V2: Differential weighing with lots/batches and automatic sample/lot numbering (5 x 100 samples max.)
  • Backweigher Light V3: Differential weighing application with individual Sample ID (alphanumeric)
  • Pipette Check Light V1: Check/Calibration of piston pipettes with fixed or variable volume according to ISO 8655 tolerances
  • Tablet Checker V1: Tablet checker application according to Pharmacopeia standards
  • Residual Dirt Analysis: Gravimetric determination of residual dirt according to VDA19, with individual Sample ID (alphanumeric)
Note: Q-Apps are for use with Cubis MSA Laboratory Balances only.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cubis MSA Laboratory Balances
Software guided, external calibration procedure
English, German
UserCal V1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.