missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Precision Weighing Balances
Advanced weighing technology provides reliable and accurate results
£2680.00 - £3600.00
Specifications
Certifications/Compliance | GLP, GMP |
---|---|
Connection Type | Mini USB |
Display Type | Color Graphic Display |
Readability | 1 mg |
Format | Carat, grain, milligram, pound, ounce, pennyweight |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
13532980
|
Sartorius
QUINTIX313-1S |
310 g | 1 mg | 313 | 1 sec. |
£2880.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13522980
|
Sartorius
QUINTIX513-1S |
510 g | 1 mg | 513 | 1 sec. |
£3440.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13552980
|
Sartorius
QUINTIX213-1S |
210 g | 1 mg | 213 | 1 sec. |
£2680.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15253956
|
Sartorius
QUINTIX613-1S |
610 g | 1 mg | 613 | 1 sec. |
£3600.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Advanced weighing technology provides reliable and accurate results
Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
- Simple menu navigation and integrated applications at the touch of a key
- Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
- Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
- Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
Specifications
- Level control: Glass level indicator with air bubble for centering
- Calibration: Internal, fully automatic, motorized calibration; also offers external
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Tamper protection: Supervisor lock
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
Specifications
GLP, GMP | |
Color Graphic Display | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Manual | |
Gold, Die-cast Aluminum, ABS Plastic | |
1 sec. | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
12.6 in. | |
32 cm | |
14.1 in. | |
10.8 lb. | |
100/240 V |
Mini USB | |
1 mg | |
Universal power adapter, in-use cover, application | |
±2 mg | |
1 mg | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
12 cm | |
8.2 in. | |
20.9 cm | |
36 cm | |
4.9 kg | |
2 w |