Learn More
Sartorius Regenerated cellulose (RC) Membrane Filters
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
£136.00 - £233.23
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Regenerated Cellulose |
For Use With (Application) | For particle removal from solvents. |
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 160 to 200 μm |
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
10490483
|
Sartorius
18406-100------G |
100 mm | 0.5 μm | 25/Pk. |
£158.00
Pack of 25 |
In Stock
Log in to see stock. |
|||
10119280
|
Sartorius
18406--47------N |
47 mm | 0.5 μm | 100/Pk. |
£231.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
10255701
|
Sartorius
18406--13------N |
13 mm | 0.5 μm | 100/Pk. |
£138.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10474641
|
Sartorius
18406--25------N |
25 mm | 0.5 μm | 100/Pk. |
£156.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10179320
|
Sartorius
18406--50------N |
50 mm | 0.5 μm | 100/Pk. |
£230.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10585131
|
Sartorius
18407--13------N |
13 mm | 0.2 μm | 100/Pk. |
£136.00
Pack of 100 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
10673131
|
Sartorius
18407--25------N |
25 mm | 0.2 μm | 100/Pk. |
£158.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10353441
|
Sartorius
18407--47------N |
47 mm | 0.2 μm | 100/Pk. |
£233.23
Pack of 100 |
In Stock
Log in to see stock. |
|||
10587901
|
Sartorius
18407--50------N |
50 mm | 0.2 μm | 100/Pk. |
£230.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
These solvent-resistant, hydrophilic membrane filters are excellently suited for particle removal from solvents.
Regenerated cellulose membrane filters are reinforced with nonwoven cellulose. The membranes are mainly used for particle removal from solvents. For example, the 50mm diameter, 0.45μm pore size filter is standardly used to ultraclean and degas solvents and mobile phases for HPLC, in combination with an all-glass filter holder. Regenerated cellulose membrane also feature low non-specific-adsorption.
Specifications
Autoclavable | |
For particle removal from solvents. | |
160 to 200 μm |
Regenerated Cellulose | |
Hydrophilic |