missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Secura™ Precision Weighing Balances
Easy, reliable weighing in regulated work areas
£2570.00 - £4150.00
Specifications
Certifications/Compliance | GLP, GMP |
---|---|
Connection Type | Mini USB |
Display Type | Color Graphic Display |
Format | Carat, grain, milligram, pound, ounce, pennyweight |
Includes | Universal power adapter, USB data cable, in-use co |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
13592970
|
Sartorius
SECURA213-1S |
210 g | 0.001 g | 213 | 1.5 sec. |
£3130.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13532970
|
Sartorius
SECURA313-1S |
310 g | 0.001 g | 313 | 1.5 sec. |
£3320.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13522970
|
Sartorius
SECURA513-1S |
510 g | 0.001 g | 513 | 1.5 sec. |
£4010.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15284247
|
Sartorius
SECURA613-1S |
610 g | 0.001 g | 613 | 1 sec. |
£4150.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15460573
|
Sartorius
SECURA612-1S |
610 g | 0.01 g | 612 | 1 sec. |
£2570.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Easy, reliable weighing in regulated work areas
Designed for customers who work in regulated environments and need high quality results without any risk. Secura ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.
- Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
- Features Level Control – an optoelectronic level monitoring, alarm messaging and interactive user support feature
- Programmed SQmin in the balance allows active monitoring of the USP
- IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
- Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
- GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
- Password protection prohibits unauthorized changes of weighing settings
- Innovative housing design allows easy cleaning for thorough results
- Optimized draft ring and Level Control for working in laminar air flow environments
- Calibration: isoCAL internal automatic calibration; also offers external
- Safety level: Configurable in three levels
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard Applications
Weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.
Specifications
GLP, GMP | |
Color Graphic Display | |
Universal power adapter, USB data cable, in-use co | |
Diamond, Die-cast Metal, Stainless Steel | |
10°C to 30°C | |
8.6 in. | |
12 cm | |
8.2 in. | |
20.9 cm | |
36 cm | |
5.1 kg | |
100/240 V | |
0.2 A |
Mini USB | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Manual | |
50°F to 86°F | |
2 Years | |
21.8 cm | |
12.6 in. | |
32 cm | |
14.1 in. | |
11.2 lb. | |
100/240 V 50/60 Hz | |
2 w | |
50/60 Hz |