missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Secura™ Topload Weighing Balances
Shop All Sartorius Products

Click to view available options
Model:
1102
2102
3102
5102
Capacity:
1.1 kg
2.1 kg
3.1 kg
5.1 kg
Readability:
10 mg
Stabilization Time:
1.5 sec.
Unit Size:
Each
Description
Includes
Universal power adapter, in-use cover, application guide
Requires
Mini USB Cable (sold separately)
- Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
- Features Level Control - an optoelectronic level monitoring, alarm messaging and interactive user support feature
- Programmed SQmin in the balance allows active monitoring of the USP weighing range
- IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
- Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
- GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
- Password protection prohibits unauthorized changes of weighing settings
- Innovative housing design allows easy cleaning for thorough results
- Optimized draft ring and Level Control for working in laminar air flow environments
Specifications
- Calibration: isoCAL internal calibration; also offers external
- Safety level: Configurable in three levels
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.
Specifications
Specifications
| Certifications/Compliance | GLP, GMP |
| Connection Type | Mini USB |
| Capacity | 2.1 kg |
| Display Type | Color Graphic |
| Readability | 10 mg |
| Format | Carat, grain, milligram, pound, ounce, pennyweight |
| Includes | Universal power adapter, in-use cover, application |
| Leveling | Automatic |
| Linearity | ±20 mg |
| Material | Diamond, Die-cast Aluminum, ABS Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction