missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Topload Weighing Balances
GREENER_CHOICE

Product Code. p-4906625 Shop All Sartorius Products
Click to view available options
Model:
1102
2102
3102
5102
Capacity:
1.1 kg
2.1 kg
3.1 kg
5.1 kg
Readability:
10 mg
Stabilization Time:
1.5 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13562970

Brand: Sartorius SECURA11021S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Universal power adapter, USB data cable, in-use cover, application guide

Designed for work in regulated environments for high quality low risk results. Sartorius Secura™ ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.

  • Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
  • Features Level Control - an optoelectronic level monitoring, alarm messaging and interactive user support feature
  • Programmed SQmin in the balance allows active monitoring of the USP weighing range
  • IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
  • Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
  • GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
  • Password protection prohibits unauthorized changes of weighing settings
  • Innovative housing design allows easy cleaning for thorough results
  • Optimized draft ring and Level Control for working in laminar air flow environments

Specifications

  • Calibration: isoCAL internal calibration; also offers external
  • Safety level: Configurable in three levels
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Applications

Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type Mini USB
Capacity 1.1 kg
Display Type Color Graphic
Readability 10 mg
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, USB data cable, in-use co
Leveling Automatic
Linearity ±20 mg
Material Diamond, Die-cast Aluminum, ABS Plastic
Model 1102
Repeatability 10 mg
Sample Size 12 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 18 cm
Height (English) 3.7 in.
Height (Metric) 9.5 cm
Depth (English) 14 in.
Depth (Metric) 36 cm
Weight (English) 11.4 lb.
Weight (Metric) 5.2 kg
Voltage 100/240 V
Wattage 2 w
Legal for Trade Class II
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.