Learn More
Sartorius™ arium™ Cleaning Syringe
Remove microorganisms effectively for a long service life. Sartorius™ arium™ Cleaning Syringes are pre-filled, ready-to-connect syringes containing 50mL of a highly effective cleaning agent. Designed for use with arium™ Pro and 611 water purification systems and the 613APV pressure tank.
Brand: Sartorius™ 611CDS1
37.93 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.25200kg
Description
Arium™ Cleaning Solution - Effective cleaning for a long lifetime
- Highly effective cleaning
- Free of organic components
- Gentle to the materials
The Arium™ Cleaning Solution is used to effectively remove impurities that can built up over time during water treatment.
Regular cleaning not only removes impurities but also leads to a longer service life of consumables and increases the flow rate.
Filled and ready to use in the practical cleaning syringe, the cleaning solution can be used directly.
Specifications
50 mL | |
Sanitization Syringe Kit | |
Sodium Hypochlorite, Hydrogen Peroxide, Sodium Chloride and Hypochlorous Acid |
Arium Pro-DI, Pro-UF, Pro-UV and Pro-VF Systems, Arium 611 System, Arium 613APV Pressure Tank | |
Sanitizing, disinfecting and cleaning biofilms that form during water purification |