missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Vivaspin™ 100 Disposable Ultrafiltration Units

Vivaspin™ 100 has the highest capacity of any centrifugal ultrafiltration device, for easy and convenient handling of larger sample volumes.
Brand: Sartorius VC1072
394.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For the concentration of samples up to 98 mL
- Can be used either in a centrifuge or for pressure filtration
- Combines the ease of use of centrifugal devices with the flexibility and control provided by pressurized ultrafiltration cells
- Easy to assemble
- Requires no tubing connections or stirring mechanisms
- Can be adapted to equipment availability or to specific user preferences
- For convenience, the units are simply spun in a large capacity centrifuge (carriers accepting 250 mL bottles)
- For better process control, gas pressure can be combined with gentle orbital shaking
- For highest simplicity of use with minimum equipment requirements, the device is pressurized and then left standing on a bench top or in a refrigerator
- The concentrator features a vertical membrane that minimizes fouling, while the built-in deadstop of 350 μL will prevent concentration to dryness.
Features:
- Easy to handle
- High flux PES membrane
- Vertical twin membrane for ultra-fast concentration
- High retentate recovery (90%)
- Total process flexibility
- Compatible with swing out rotors

Specifications
Single-use | |
Centrifuge | |
0.2 μm | |
100 mL | |
10 Pk. | |
98 mL |
Ultrafiltration | |
PES | |
0.2 μm | |
Non-sterile | |
Centrifugal Concentrator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction