missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ SatPax™ 550, Pre-wetted 100% Meltblown Polypropylene Cleanroom Wiper
SatPax™ 550 wipers are composed of exceptionally clean 100% meltblown polypropylene pre-wetted with a consistent concentration of IPA and DI water.
Specifications
Product Type | Cleanroom Wiper |
---|---|
Width (English) | 11 in. |
Width (Metric) | 28 cm |
Sterility | Non-sterile |
Product Code | Brand | Dimensions (L x W) | Saturation Solution | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Saturation Solution | Price | Quantity & Availability | ||||
15217198
|
Berkshire™
SPX550.001.24 |
23 x 28 cm (9 x 11 in.) | 70% IPA, 71% Saturation |
N/A
|
N/A | ||||
Description
- Very low extractables and ions
- Very low particle and fiber counts
- Excellent wet strength and abrasion resistance
- Reduces alcohol usage and preparation / handling costs
- Reduces VOC emissions
- Increases cleaning efficiency
- Increases cleaning protocol consistency
- Designed for use in ISO Class 5 and higher cleanroom environments and USP 797 applications
Specifications
Cleanroom Wiper | |
11 in. | |
28 cm | |
Non-sterile |