missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Saturn A4 Office Laminator
Click to view available options
Quantity:
1
Description
- Laminates documents in 80 to 125μm pouches
- Ready to laminate in just 60 seconds with InstaHeat Technology
- Laminator feed sensor indicates when a document has been misfed and stops the laminating process, allowing the pouch to be released and realigned
- Lamination speed: 300mm/minute
- Auto shut off after 30 minutes of inactivity, reducing energy consumption
- Includes 10 pouch laminating starter kit
Specifications
Specifications
| Product Type | A4 Laminator |
| Color | Black |
| Material | ABS Plastic |
| Includes | 10 pouch laminating starter kit |
| For Use With (Application) | Laminating documents |
| Quantity | 1 |
| Length (Metric) | 139 mm |
| Thickness | Pouches up to 125 μm |
| Weight (Metric) | 1.95 kg |
| Width (Metric) | 436 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction