Learn More
Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator.
Specifications
Bleeder Valve | Dual |
---|---|
Chamber Material | PTFE |
Model | SPD131DDA |
Temperature Range (Metric) | Adjustable from 45°C to 80°C |
Exhaust Port Size | Oversized |
Description
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator. Approved for combinatorial chemistry, this concentrator incorporates a new slim, modular design with digital programming for enhanced usability.
Features:- Adjustable vacuum level to prevent samples from freezing
- Chemical-resistant dual automatic bleeder valves
- Radiant glass cover for excellent chemical resistance and additional heating for faster drying
- Digital display of parameters for easy, reproducible selection
- Independent timers for both heat and run
- PTFE tubing
- Deep PTFE-coated chamber and vapor pathway for superior chemical resistance and easy cleaning
- Accepts all standard small SpeedVac™ rotors and also a two-place microtiter plate rotor
Requires:
Rotors are available for a wide variety of applications and tube sizes.
Specifications
Dual | |
SPD131DDA | |
Oversized | |
2 | |
Heated Glass | |
0.1 to 20 torr | |
18 in. | |
14 in. | |
13 in. | |
44 lb. |
PTFE | |
Adjustable from 45°C to 80°C | |
2 Deepwell, 6 Shallow Well Microplates | |
SUMAXSPD | |
1 min. to 10 hr. | |
18 x 14 x 13 in. (450 x 360 x 330 mm) | |
450 mm | |
360 mm | |
330 mm | |
20 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.