missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Integrated Vacuum Concentrator Systems and Kits

Get all the necessary components for HPLC fractions with water/0.1% trifluoroacetic acid and reversed-phase SPE eluants applications with these kits.

Brand:  Thermo Scientific™ SPD2030-230

18332.31 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15829206

  • £22037.39 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

SPD2030
Accommodates up to 200 x 1.5 mL tubes, 30 x 15 mL tubes, 48 x 50 mL tubes, 20 micro well plates and 8 Deepwell plates. Other rotor options available to accommodate a variety of tubes, vials and plates.
<10 Torr (13 mbar, 1.3k Pa)
118 kg
PTFE-coated Aluminum
230 V 50 Hz
94 kg
UL Listed to US and Canadian requirements. CE marked
Diaphragm pump, cold trap and vacuum gauge
250 lb.
Ambient to 80°C
SpeedVac SPD2030 Integrated System Kit
8 A
31 x 28 x 19 in. (79 x 71 x42 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Savant™ SpeedVac™ Integrated Vacuum Concentrator Systems and Kits >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.