missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators

Select from one of these rotors to fit the type of sample volume and various sample formats  for your specific application.  Choose from various size of tubes, flasks, mircrowell plates.

Brand:  Thermo Scientific™ RH4-100

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11738619

  • £1941.26 / Each
Estimated Shipment: 30-10-2024
to see stock.
Add to basket

Description

Description

SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.

Circular Rotors:

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator
Specifications

Specifications

Flasks: 4 x 100mL pear-shaped, Medium capacity models
SPD1030, SPD120, SPD130, SPD140DDA
RH4-100
Rotor
4 100 mL Pear-shaped Flask
Traditional
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers